Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pressure/Vacuum Pump
SCI_ED

Catalog No. S413801
Click to view available options
Flow Rate:
37 L/min.
This item is not returnable. View return policy

Catalog No. S413801

Supplier: Gast Manufacturing Corporation 1HAB25BM100X/EMD

This item is not returnable. View return policy

Includes

  • Moisture trap
  • Intake filter
  • Handle
  • Rubber suction-cup feet

Features pressure and vacuum gauges.

For air sampling, pressure/vacuum filtration, degassing solutions. Separate vacuum and pressure gauges, graduated from 0–30 in.Hg and 0–100psig, respectively. Durable air seal between piston and cylinder. I

Specifications:

  • Free Air Displacement: 37L/min.
  • Pump Speed: 1725rpm
  • Pressure: 100psig (689kPag)
  • Vacuum: 25 in.hg
  • Motor: 0.17hp 110V 60Hz
  • Hose Connection takes 0.25 in. I.D. tubing
  • Dimensions: 10.75H × 15.25L × 8 in.W (27.3 × 38.7 × 20.3cm)
  • Weight: 17 lb. (7.7kg)

Specifications

Horsepower 0.17 hp
Includes Moisture trap, intake filter, handle, Rubber suction cup feet
Motor Speed 1725 rpm
Electrical Requirements 110 V 60 Hz
Noise Level 65 to 75 dB
Weight (English) 17 lb.
Weight (Metric) 7.7 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 5°C
Flow Rate 37 L/min.
Frequency 60 Hz
Overall Height (English) 8 in.
Overall Height (Metric) 27.3 cm
Overall Length (English) 10.75 in.
Overall Length (Metric) 38.7 cm
Overall Width (English) 15.25 in.
Maximum Pressure 27 in. Hg
Voltage 110 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.