Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDI™ Prevantics™ Antiseptic Products

Catalog No. p-3796967
Encompass
Click to view available options
Quantity:
100 Pk.
30 Pk.
3000 Cs.
50 Pk.
500 Cs.
Product Type:
Antiseptic Skin Swab
Antiseptic Skin Swabstick
This item is not returnable. View return policy
This item is not returnable. View return policy

The first FDA-approved 3.15% chlorhexidine gluconate and 70% isopropyl alcohol skin antiseptic

  • Premoistened, ready to use applicators contain no glass and do not require activation before use
  • Swabsticks feature unique two sided applicators for easy prepping around joints, interdigital areas and skin folds
  • Swabstick and Maxi Swabstick approved for pre-operative or pre-injection applications and clinically proven to have persistent antimicrobial activity up for up to 7 days

Compliance

Meet skin antisepsis guidelines from CDC (Centers for Disease Control and Prevention) and APIC (Association for Professionals in Infection Control and Epidemiology).

Specifications

Product Type Antiseptic Skin Swabstick
Certifications/Compliance FDA
Composition Chlorhexidine 3.15% w/v, Isopropyl Alcohol 70% v/v
For Use With (Application) For pre-operative or pre-injection skin antisepsis
Quantity 30 Pk.
Volume (English) 0.05 oz.
Volume (Metric) 1.6 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.