Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibco™ Primary Mouse Cortical Neurons

Catalog No. p-7076163
Encompass_Preferred
Click to view available options
Quantity:
1 x 106
4 x 106

Primary Mouse Cortical Neurons

Gibco Primary Mouse Cortical Neurons are isolated and cryopreserved from C57BL/6 embryonic day-17 mice. A flexible, ready-to-use, and quality alternative to fresh neurons, each vial contains 1 million cells per mL. These neurons consistently yield post-thaw viability in the range of 50-80%, have high neuronal purity, and are validated for functionality.

• High viability: post-thaw viability of 50% or greater
• High purity: greater than 98% neuronal phenotype
• Functionally validated: tested for long-term survival, neurotransmitter response, and transduction
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store in liquid nitrogen, vapor-phase.
Age Fetal
Cell Type Neural Cells
Culture Type Mammalian Cell Culture
Form Cryopreserved
Species Mouse
Tissue Cortex
No. of Cells 1 Million
Product Type Mouse Cortical Neuron
Quantity 1 x 106
Remarks Mouse strain is C57BL/6
Tested For Sterility, Viability, Mycoplasma
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.