Learn More
Thermo Scientific™ Printers for CryoMed™ and CryoPlus™ Freezers
Description
Enhance the functionality for Thermo Scientific™ CryoMed™ controlled-rate freezers with Thermo Scientific™ Thermal Printers for CryoMed and CryoPlus™ Freezers. These printers are available in 120V or 220V models, and include cable assembly and RS-232 connector kit.
- Model 4000565 - 120V, 60Hz printer with cable assembly and RS-232 connector kit
- Model 4000665 - 220V, 50Hz printer with cable assembly and RS-232 connector kit
- Model 4000566 - Thermal printer paper (5 rolls/package)
Specifications
Specifications
| Type | Thermal Data Printer |
| For Use With (Equipment) | All CryoMed Controlled-Rate Freezers |
| Warranty | Warranty varies by country, please contact us for details |
| Voltage | 120 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.