Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Breaker Lockout

Catalog No. p-6771313
Click to view available options
Material:
ABS
Polycarbonate
Dimensions (L x W x H):
0.81 x 2.6 x 1.87 in.
1.1 x 2.25 x 0.8 in.
2.25 x 0.75 x 1.12 in.
2.6 x 1.87 x 0.81 in.
4.0 x 3.67 x 2.5 in.
Product Type:
3-phase Breaker Lockout
Multi-pole Clamp-on Breaker Lockout
No Hole Circuit Breaker Lockout
Single Pole Breaker Lockout
Quantity:
1 Ea.
6 Pk.

Prevent accidental or unauthorized use of breakers. The Brady™ Breaker Lockout is an economic solution that is made of durable polycarbonate material and is quick and easy to apply.

  • All circuit breaker lockouts are made of durable polycarbonate material
  • Quick and easy to apply
  • Prevents accidental engagement of circuits

Specifications

Product Type Single Pole Breaker Lockout
Color Red
Material Polycarbonate
Dimensions (L x W x H) 1.1 x 2.25 x 0.8 in.
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.