Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Lockout Tagout Station
Lockout Stations are a great way to centralize lockout activity needs by organizing the tools, padlocks and padlock key in one location. The Brady™ Lockout Tagout Station is a great way to centralize lockout activity needs by organizing the tools, padlocks and padlock key in one location. Designed with the durability required for an industrial workplace.
Specifications
Color | White |
---|---|
Material | Powder-coated Steel |
Dimensions (L x W x H) | 9.5 x 15 x 30.25 in. |
Displayed Text | LOCKOUT TAGOUT STATION |
Height (English) | 30.25 in. |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-104-045
|
Brady™
LC517E |
Starter Lockout Station | N/A | N/A | N/A | ||||
19-104-046
|
Brady™
LC518E |
Valve and Electrical Lockout Station | N/A | N/A | N/A | ||||
Description
- For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
- Reduces the number of locks being used
- Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
- Quick release internal slide button allows lockbox to be carried to the poind of need
Specifications
White | |
9.5 x 15 x 30.25 in. | |
30.25 in. | |
1 Kit |
Powder-coated Steel | |
LOCKOUT TAGOUT STATION | |
9.5 in. | |
15 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title