Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Plug Lockout Device

Catalog No. p-6771316 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red
Yellow
Material:
Polypropylene
Polystyrene
Thermoplastic Elastomer
Dimensions (L x W x H):
2.50 x 2.5 x 4.25 in.
3.4 x 3.5 x 5.2 in.
3.47 x 6.25 x 5.2 in.
3.78 x 6.25 x 5.2 in.
Catalog No. Color Material Dimensions (L x W x H)
19-103-982 Red Polystyrene 3.78 x 6.25 x 5.2 in.
19-103-980 Yellow Thermoplastic Elastomer 3.47 x 6.25 x 5.2 in.
19-103-981 Red Polystyrene 3.4 x 3.5 x 5.2 in.
19-103-979 Red Polypropylene 2.50 x 2.5 x 4.25 in.
4 options

Catalog No. 19-103-982

Supplier: Brady™ PLO27E

Only null left
Add to Cart
Add to Cart

Accommodates a large variety of plug shapes and sizes. The Brady™ Plug Lockout Device is a simple and cost effective solution for electric equipment lockout procedures.

  • A simple solution for electric equipment lockout procedures
  • Accommodates a large variety of plug shapes and sizes

Specifications

Product Type Plug Lockout
Color Red
Material Polystyrene
Dimensions (L x W x H) 3.78 x 6.25 x 5.2 in.
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.