Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Prism Safety Glasses
Prism safety glasses have a durable PC frame, offers excellent protection at a great value
$12.68 - $30.53
Specifications
Height (English) | 2 in. |
---|---|
Height (Metric) | 5 cm |
Shape | Rectangular |
Width (English) | 2.75 in. |
Width (Metric) | 7 cm |
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | LensType | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | LensType | Price | Quantity & Availability | |||
18-072-071
|
Bollé Safety
40057 |
Anti-fog, Scratch-resistant | Clear |
Each for $12.68
|
|
||||
18-072-073
|
Bollé Safety
40058 |
Anti-fog, Scratch-resistant | Smoke |
Each for $13.92
|
|
||||
18-072-072
|
Bollé Safety
40059 |
Scratch-resistant | Silver Flash |
Each for $30.53
|
|
||||
Description
- Fully recyclable rimless polycarbonate frame with no metal parts
- High contour (9 base) dual lens with 180° distortion free viewing and superior optical quality
- High impact 2.2 mm polycarbonate lens
- Optimal fit, ultra-lightweight frame
- Dielectric, non-conductive frame
- 99.99% UVA/UVB light absorption
Specifications
2 in. | |
Rectangular | |
7 cm | |
Safety Glasses | |
Polycarbonate | |
Polycarbonate | |
UVA and UVB |
5 cm | |
2.75 in. | |
ANSI Z87+ | |
Translucent | |
Reusable | |
Polycarbonate | |
Rimless |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title