Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pro-Lab Diagnostics™ Microbank™ Accessory Products
SDP

Catalog No. 22286173 Shop All Pro-Lab Diagnostics Products
Change view
Click to view available options
Type:
Freezer Storage Box
Insulated Block
Replacement Insulated Base and Lid
Quantity:
4 Pack
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Quantity
22-286-173 Freezer Storage Box Each
23-295-695 Insulated Block Each
22-286-221 Replacement Insulated Base and Lid 4 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-286-173 Supplier Pro-Lab Diagnostics™ Supplier No. PL.169/R1
Add to Cart
Add to Cart

Products designed to enhance the Microbank Bacterial and Fungal Preservation System

Specifications

Color Red
Shape Square
Type Freezer Storage Box
For Use With (Application) Enhance the Microbank Bacterial and Fungal Preservation System
For Use With (Equipment) Designed to enhance the Microbank™ Bacterial and Fungal preservation system
Holds 81
Product Line Microbank
Quantity Each
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 55 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.