Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Support Services and Compliance Services
- Equipment and Instrument Services
- Laboratory Equipment and Instrument Services
- Laboratory Equipment and Instrument Calibration and Certification Testing
- Gilson™ Pro Pipette Service for Multichannel Pipettes
Gilson™ Pro Pipette Service for Multichannel Pipettes
Catalog No. p-7184962 Shop All Gilson Products
Change view
Click to view available options
For Use With (Equipment):
12-channel Pipettes
8-channel Pipettes
Multi-channel Pipette
Product Type:
ISO Pipette Pro PM and Calibration Service
Pipette Pro PM and Calibration Service
Service Offering:
After Repair Calibration
As-found/After Repair Calibration
Calibration Points:
2 x 2 Measurements
4 x 2 Measurements
5 x 3 Measurements
18 product options available for selection
| Catalog No. | For Use With (Equipment) | Product Type | Service Offering | Calibration Points |
|---|---|---|---|---|
| SVC101168G | 12-channel Pipettes | ISO Pipette Pro PM and Calibration Service | As-found/After Repair Calibration | 5 x 3 Measurements |
| SVC101156G | 12-channel Pipettes | Pipette Pro PM and Calibration Service | As-found/After Repair Calibration | 5 x 3 Measurements |
| SVC101144G | 12-channel Pipettes | ISO Pipette Pro PM and Calibration Service | As-found/After Repair Calibration | 4 x 2 Measurements |
| SVC101132G | 12-channel Pipettes | Pipette Pro PM and Calibration Service | As-found/After Repair Calibration | 4 x 2 Measurements |
| SVC101108G | 12-channel Pipettes | Pipette Pro PM and Calibration Service | After Repair Calibration | 2 x 2 Measurements |
| SVC101120G | 12-channel Pipettes | Pipette Pro PM and Calibration Service | After Repair Calibration | 4 x 2 Measurements |
| SVC101167G | 8-channel Pipettes | ISO Pipette Pro PM and Calibration Service | As-found/After Repair Calibration | 5 x 3 Measurements |
| SVC101155G | 8-channel Pipettes | Pipette Pro PM and Calibration Service | As-found/After Repair Calibration | 5 x 3 Measurements |
| SVC101143G | 8-channel Pipettes | ISO Pipette Pro PM and Calibration Service | As-found/After Repair Calibration | 4 x 2 Measurements |
| SVC101131G | 8-channel Pipettes | Pipette Pro PM and Calibration Service | As-found/After Repair Calibration | 4 x 2 Measurements |
| SVC101107G | 8-channel Pipettes | Pipette Pro PM and Calibration Service | After Repair Calibration | 2 x 2 Measurements |
| SVC101119G | 8-channel Pipettes | Pipette Pro PM and Calibration Service | After Repair Calibration | 4 x 2 Measurements |
| SVC101164G | Multi-channel Pipette | ISO Pipette Pro PM and Calibration Service | As-found/After Repair Calibration | 5 x 3 Measurements |
| SVC101152G | Multi-channel Pipette | Pipette Pro PM and Calibration Service | As-found/After Repair Calibration | 5 x 3 Measurements |
| SVC101140G | Multi-channel Pipette | ISO Pipette Pro PM and Calibration Service | As-found/After Repair Calibration | 4 x 2 Measurements |
| SVC101128G | Multi-channel Pipette | Pipette Pro PM and Calibration Service | As-found/After Repair Calibration | 4 x 2 Measurements |
| SVC101104G | Multi-channel Pipette | Pipette Pro PM and Calibration Service | After Repair Calibration | 2 x 2 Measurements |
| SVC101116G | Multi-channel Pipette | Pipette Pro PM and Calibration Service | After Repair Calibration | 4 x 2 Measurements |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
Description
- Visual and Functional Inspection
- Internal and External Cleaning
- Leak Test
- Gravimetric Check
- Preventative Maintenance
- Re-grease as needed
- Pipette Label
- Mail-In or Onsite Service Available
- Calibration and Detailed Certificate
- ISO 17025 Calibration Available
- 5 day turn around time
Specifications
Specifications
| For Use With (Equipment) | 12-channel Pipettes |
| Certifications/Compliance | ISO 17025 Accredited Service |
| Description | Data collected before and after repair |
| Calibration Points | 5 x 3 Measurements |
| Duration | 5 Days |
| Product Type | ISO Pipette Pro PM and Calibration Service |
| Service Offering | As-found/After Repair Calibration |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?