Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pro Torch Pencil Flame
SCI_ED

Catalog No. s04143
Click to view available options
Color:
Yellow
This item is not returnable. View return policy

Catalog No. S04143

Supplier: Wall Lenk Corporation LPT2001

This item is not returnable. View return policy

Adjustable, high-output flame.

  • Constructed of hi-tech polymers
  • Sturdy, lightweight and child-resistant
  • Internal brass and ceramic parts
  • Precision operation and long life
  • Automatic ignition system
  • Temperature: 2400°F (1300°C)

Order Info

Butane sold separately. Fisher Cat. No: S04145 and S04147.

Specifications

Product Type Butane Torch
Color Yellow
Material Hi-tech Polymer
Size Small
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.