Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Thermocouple General-Purpose Surface Probe

Catalog No. p-203777
Click to view available options
Probe Type:
Surface Probe, Type J
Surface Probe, Type K
Temperature Range (Metric):
-250°C to +649°C
0°C to 649°C
Temperature Range (English):
-418°F to +1200°F
32°F to 1200°F

The Thermocouple General-Purpose Surface Probe is designed to measure the temperature at the surface without penetrating the material.

Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.

  • Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds
  • Response Time: 1.25 seconds or greater
  • Each probe comes with color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request.

Warranty and Services

6 Month

Specifications

For Use With (Application) Hotplates, furnaces and molds
Includes 5 ft. Color-coded ANSI Coiled Cable with Mini Connector
Material Stainless Steel, Aluminum, ABS Plastic
Probe Type Surface Probe, Type K
Product Type Thermocouple Probe
Max. Temperature (English) 1200°F
Max. Temperature (Metric) 649°C
Min. Temperature (English) -418°F
Min. Temperature (Metric) -250°C
Temperature Range (English) -418°F to +1200°F
Temperature Range (Metric) -250°C to +649°C
For Use With (Equipment) Thermocouple thermometer
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.