Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synbiosis™ ProBlend Paddle Blender
GREENER_CHOICESDP

Catalog No. 01000822 Shop All Synoptics, Inc. Products
Click to view available options
Voltage:
230 V

Catalog No. 01-000-822

Supplier: Synbiosis™ PROBLEND

ProBlend is a new generation of paddle blender for use in the microbiology laboratory.

The ProBlend paddle blender combines efficiency with quality using its patented pendular blending method to ensure power and productivity. ProBlend is also compatible with ProDilute.

  • Unique, patented blending system delivers up to 70 kg of power per paddle
  • Excellent results with any type of matrix
  • Automatic adjustment of power delivered to the matrix
  • Automatic closing of bags
  • Starts upon closing and stops upon opening
  • Simple to use
  • Compact, ensuring space optimization
  • Easy to clean with removable paddles, built-in waste drawer for spillage collection, stainless steel chamber, smooth surfaces and rounded corners

Specifications

Product Type Paddle Blender
Speed ≤460 rpm
Voltage 230 V
Hertz 50 Hz
Wattage 90 W
Dimensions (L x W x H) 41 x 22 x 34 cm
Noise Level 48 dBA
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.