Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gaylord Chemical Company, LLC PROCIPIENT™ (Dimethyl Sulfoxide USP, PhEur)

Shop All Spectrum Chemical Manufacturing Corporation Products


Click to view available options
Quantity:
1 L
4 L
4 x 4 L
6 x 1 L
Description
Procipient™ Characteristics:
- Highly purified DMSO with a minimum purity of 99.99%
- Water miscible/extremely polar solvent
- Odorless, clear water-white liquid
- Essentially non-toxic by all routes of administration
- Chemically compatible with other excipients
- Low viscosity (2.0 cP at 25°C)
- Density similar to water
- (1.0955 g / mL at 25°C)
- Low volatility: 189°C boiling point
Specifications
Specifications
| Melting Point | 18.5°C (65.3°F) |
| Color | Clear |
| Density | 1.0955 g/mL (25°C) |
| Boiling Point | 189°C |
| Quantity | 4 x 4 L |
| Flash Point | 87°C (188.6°F) (Closed Cup) |
| Ignition Point | 215°C (419°F) |
| Odor | Odorless |
| Physical Form | Liquid |
| Vapor Pressure | 59.4 Pa at 20°C (68°F) |
| Show More |
Safety and Handling
| Recommended Storage | Store in a well-ventilated place. Keep cool. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction