Learn More
PIP™ ProCoat™ Cold Resistant PVC Gloves with Detachable Terry Liner
Shop All Protective Industrial Products Inc. ProductsDescription
- Cold-resistant outer shell
- Foam insulation helps keep hands warm and dry
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Sandy finish enhances grip in wet and slippery conditions
- Detachable, insulating 7-gauge terry cloth liner
- Ideal for handling grease, oils, acids, caustics and solvents in cold environments
- Liquid-proof
Specifications
Specifications
| Coating Material | PVC |
| Color | Blue |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | PVC |
| Product Type | Cold-resistant Gloves |
| Size | X-Large |
| For Use With (Application) | Cold Environments, Construction, Solvent Handling, and Warehousing |
| Glove Cuff Style | Open |
| Liner Material | Cotton |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
