Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ ProCulture Cryogenic Vial Storage Box

Catalog No. 03410503 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Dimensions (L x W x H):
3 x 3 x 2 in. (7.6 x 7.6 x 5.1 cm)
5.2 x 5.2 x 2 in. (13.3 x 13.3 x 5 cm)
5.2 x 5.2 x 3.75 in. (13.3 x 13.3 x 9.5 cm)
Tube Array:
5 x 5
9 x 9
Holds:
25 (1.2 to 2 mL Cryogenic Vials)
81 (1.2, 2 or 5 mL Cryogenic Vials)
81 (1.2, 2, 5 mL Cryogenic Vials)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Tube Array Holds
03-410-503 5.2 x 5.2 x 2 in. (13.3 x 13.3 x 5 cm) 9 x 9 81 (1.2, 2, 5 mL Cryogenic Vials)
03-410-504 5.2 x 5.2 x 3.75 in. (13.3 x 13.3 x 9.5 cm) 9 x 9 81 (1.2, 2 or 5 mL Cryogenic Vials)
03-410-502 3 x 3 x 2 in. (7.6 x 7.6 x 5.1 cm) 5 x 5 25 (1.2 to 2 mL Cryogenic Vials)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-410-503 Supplier Bel Art™ Supplier No. F188490001
Add to Cart
Add to Cart

Durable polycarbonate plastic boxes are excellent for compact storage of 1.2, 2.0 or 5.0 mL cryogenic vials

Durable polycarbonate plastic boxes are excellent for compact storage of 1.2, 2.0 or 5.0 mL cryogenic vials

  • Clear covers allows you to see contents without opening lid
  • Clear lids can be written on and have a printed grid for easy inventory
  • Can be used in temperatures ranging from -196°C to +121°C
  • A keyed corner aligns the lid with identifying numbers on the rack
  • Useful as mailers for vials
  • F18849-0001 can be used with F18853 series Cryo Tower Storage Systems (sold separately) to save valuable bench space

Specifications

Color White
Material Polycarbonate
Shape Square
Type Cryo Storage Box
For Use With (Application) For compact storage of 1.2, 2 or 5mL cryogenic vials
Holds 81 (1.2, 2, 5 mL Cryogenic Vials)
Includes Transparent Lid
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -196°C
Tube Array 9 x 9
Dimensions (L x W x H) 5.2 x 5.2 x 2 in. (13.3 x 13.3 x 5 cm)
Length (English) 5.2 in.
Length (Metric) 13.3 cm
Width (English) 5.2 in.
Width (Metric) 13.3 cm
Height (English) 2 in.
Height (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.