Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ ProFlex™ PCR System + Extended Warranty + Plastics Packages, 3 x 32-well

Catalog No. A36958
Encompass_Preferred
Change view
Click to view available options
Warranty:
5 years of total service coverage
5 years of total service coverage with instrument rapid exchange
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Warranty
A36958 5 years of total service coverage
A36396 5 years of total service coverage with instrument rapid exchange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. A36958 Supplier Applied Biosystems™ Supplier No. A36958
Save on Thermal Cycler and Electrophoresis Kits
View all promotions
Add to Cart
Add to Cart
Request a Quote

The 3 x 32-well PCR system combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs.

Applied Biosystems ProFlex PCR systems provide the reliability and performance you’ve come to expect from Applied Biosystems instruments. The 3 x 32-Well PCR system combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs. Combining an extended warranty with your instrument purchase can help extend the life of your investment, and you can get the support you need to keep your instrument running.

This package consists of a ProFlex 3 x 32-well PCR system, plastics consumables, and an extended warranty. Each extended warranty package includes instrument configuration and control features.

ProFlex PCR System

  • Run three experiments at once with 3 x 32-well, 0.2-mL block
  • Optimize your PCR quickly and efficiently with better-than-gradient VeriFlex blocks
  • Interchange block types if your throughput needs change
  • Access the system remotely (and conveniently) through mobile app
  • Program instrument quickly with simple-to-use touchscreen interface
  • Simulate your old instrument with Thermal Simulation modes
  • Receive fast repair from factory-trained and certified service engineers
  • Minimize instrument downtime by troubleshooting with experienced Technical Support teams

AB Repair Center (ABRC) extended warranty

With ABRC support, factory-trained engineers will perform maintenance or repair your instrument at our remote service center. Just send us your instrument and we will maintain or repair it and ship it back to you typically within three weeks. All parts, labor, and shipping charges are included.

The ABRC extended warranty is ideal for customers in regulated environments who must maintain asset tag consistency to comply with regulated protocols.

Rapid Exchange (REX) extended warranty

With the REX extended warranty, if your instrument needs repair, just call our Support Center and we will exchange it for a factory-certified refurbished replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to replacement units.

The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency and for those operating under critical timelines.

For detailed instrument information and specifications, please contact your Service and Support Representative

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage • Proflex 3 x 32 Thermal Cycler
• 3-year AB Repair Center (ABRC) extended warranty
• 1 x MicroAmp 8-Tube Strip with Attached Domed Caps, 0.2 mL (125 strips)
• 10 x MicroAmp TriFlex 3 x PCR Reaction Plates (20 plates/pack, 200 plates total)
• 2 x MicroAmp 32-well Clear Adhesive Film (200 films)
High-throughput Compatibility Manual Protocols
Reaction Speed Fast, Standard
Dimensions 22 x 13 x 10.6 in. (56.5 x 33 x 27 cm)
Capacity 96-well, 0.2 mL
Voltage 100/240 V
Display Type 8.4 in. Color TFT LCD Touchscreen
Product Type Thermal Cycler
Warranty 5 years of total service coverage
Thermal Range 0°C to 100°C
User Interface USB, WiFi, Cloud, Ethernet
Max. Ramp Rate 6°C/sec. (Block), 4.4°C/sec. (Sample)
Quantity 1 Package
Weight 41 lb. (18.8 kg)
Block Configurations 3 x 32-well Isothermal Blocks
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.