Learn More
Applied Biosystems™ ProFlex™ PCR System + Plastics Packages, 3 x 32-well
The ProFlex PCR System combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs.
$9169.65 - $13890.00
Specifications
Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
---|---|
High-throughput Compatibility | Manual Protocols |
Thermal Uniformity | <0.5°C (20 sec. after reaching 95°C) |
Reaction Speed | Fast, Standard |
Dimensions | 22 x 13 x 10.6 in. (56.5 x 33 x 27.2 cm) |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
A41182
![]() |
Applied Biosystems™
A41182 |
Includes MicroAmp 8-Tube Strips with Attached Domed Caps, 0.2 mL (125 strips) |
Each
for $9,169.65
Save 34% Reg : |
|
|||||
A41183
![]() |
Applied Biosystems™
A41183 |
Includes 5 x MicroAmp TriFlex 3 x 32-well PCR Reaction Plates (100 plates total) |
Each for $13,890.00
|
|
|||||
Description
The ProFlex PCR System combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs. This package includes the system plus plastics (either MicroAmp 8-Tube Strips with Attached Domed Caps or MicroAmp TriFlex PCR Reaction Plates and MicroAmp 32-Well Clear Adhesive Films).
Proflex PCR System
• Interchange 96-well 0.2-mL block with another block type if throughput needs change
• Access system remotely (and conveniently) via mobile app
• Program instrument in seconds with simple-to-use touchscreen interface
• Simulate old instrument with Thermal Simulation modes
• Optimize PCR quickly and efficiently with better-than-gradient VeriFlex blocks
MicroAmp 8-Tube Strips with Attached Domed Caps
MicroAmp 8-Tube Strips with Attached Domed Caps feature individually attached domed caps, dual large end-tabs, and graduated 20-μL markers on each tube to help prevent cross-contamination, pipetting errors, and sample identification errors.
• Strip of eight tubes with attached domed caps that open and close independently to prevent contamination and evaporation
• Angled caps that provide efficient tube strip positioning in racks and thermal cycler blocks
• Etched A-H letter labeling on individual tubes that is visible when caps are open or closed
• Dual end tabs for proper labeling and easy handling
• Graduated 20-μL measuring markers on each tube for visual volume verification
MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates
MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates have a unique design, with three identical polypropylene 32-well PCR plates connected by dual side-tabs for use with 32-well and standard 96-well thermal blocks. The plates offer the same thin-wall construction as all other MicroAmp plastics, for excellent heat transfer from thermal block to sample, and they are validated for use with Applied Biosystems PCR thermal cyclers for optimal fit and performance.
• Designed for use with the ProFlex 3 x 32-well PCR System and all Applied Biosystems standard 96-well thermal cyclers
• Easy-to-tear dual side-tabs for simple separation into three individual 32-well plates
• Semi-skirted for easy handling and labeling
• Standard 250 μL working volume, with a 300 μL maximum well volume when used with an adhesive film
• Alphanumeric labeling on each 32-well plate for easy well identification
• Certified human DNA-, DNase-, and RNase-free
MicroAmp 32-Well Clear Adhesive Films
MicroAmp 32-Well Clear Adhesive Film is designed specifically for use with MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates. The film provides an alternative to cap strips and seals 32-well samples securely to prevent PCR sample evaporation and well-to-well contamination.
• Same product design as MicroAmp Clear Adhesive Film for 96-well plates, but pre-cut to fit 32-well plates
• Easy to apply and remove—simply peel off the backing and apply firmly to the 32-well plate
Specifications
±0.25°C (35°C to 99.9°C) | |
<0.5°C (20 sec. after reaching 95°C) | |
22 x 13 x 10.6 in. (56.5 x 33 x 27.2 cm) | |
100/240 V | |
PCR System | |
0°C to 100°C | |
6°C/sec. (Block), 4.4°C/sec. (Sample) | |
41 lb. (18.8 kg) |
Manual Protocols | |
Fast, Standard | |
96-well, 0.2 mL | |
8.4 in. Color TFT LCD Touchscreen | |
Limited Warranty | |
USB, WiFi, Cloud, Ethernet | |
1 package | |
3 x 32-well, 2-Zone VeriFlex Blocks |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.