Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ ProFlex™ PCR System + Extended Warranty + Plastics Packages, 2 x 384-well

Applied Biosystems ProFlex PCR systems provide the reliability and performance you’ve come to expect from Applied Biosystems instruments.

Supplier:  Applied Biosystems™ A36964

Encompass_Preferred

 View more versions of this product

Catalog No. A36964


Get Extra PCR Supplies with Purchase
View Available Promotions
Only null left
Add to Cart
Request a Quote

Description

Description

Applied Biosystems ProFlex PCR systems provide the reliability and performance you’ve come to expect from Applied Biosystems instruments. Combining an extended warranty with your instrument purchase can help extend the life of your investment and you can get the support you need to keep your instrument running.

This package consists of a ProFlex 2 x 384-well PCR system, plastics consumables, and an extended warranty. Each extended warranty package includes instrument configuration and control features.

ProFlex PCR System

  • Interchange block types if your throughput needs change
  • Access the system remotely (and conveniently) through mobile app
  • Program instrument quickly with simple-to-use touchscreen interface
  • Simulate your old instrument with Thermal Simulation modes
  • Receive fast repair from factory-trained and certified service engineers
  • Minimize instrument downtime by troubleshooting with experienced Technical Support teams

AB Repair Center (ABRC) extended warranty

With ABRC support, factory-trained engineers will perform maintenance or repair your instrument at our remote service center. Just send us your instrument and we will maintain or repair it and ship it back to you typically within three weeks. All parts, labor, and shipping charges are included.

The ABRC extended warranty is ideal for customers in regulated environments who must maintain asset tag consistency to comply with regulated protocols.

Rapid Exchange (REX) extended warranty

With the REX extended warranty, if your instrument needs repair, just call our Support Center and we will exchange it for a factory-certified refurbished replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to replacement units.

The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency and for those operating under critical timelines.

For detailed instrument information and specifications, please contact your Service and Support Representative

TRUSTED_SUSTAINABILITY
Specifications

Specifications

• Proflex 2 x 384 Thermal Cycler
• 3-year AB Repair Center (ABRC) extended warranty
• 5 x MicroAmp EnduraPlate Optical 384-well Clear Reaction Plates with Barcode (20 plates/pack, 100 plates total)
• 1 x MicroAmp Clear Adhesive Film (100 films)

Fast, Standard
768 x 20 μL Tubes, 2 x 384-well Plate
8.4 in. Color TFT LCD Touchscreen
5 years of total service coverage
USB, WiFi, Cloud, Ethernet
1 Package
2 x 384-well Isothermal Blocks
Manual Protocols
22 x 13 x 10.6 in. (56.5 x 33 x 27 cm)
100/240 V
Thermal Cycler
0°C to 100°C
3°C/sec. (Block), 1.6°C/sec. (Sample)
45 lb. (20.4 kg)
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.