Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. ProForm™ Standard Harness with Steel Hardware

Catalog No. 17103823
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-823 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-823 Supplier Werner Co. Supplier No. H012002XS
Add to Cart
Add to Cart

ProForm standard harness with tongue buckle legs and steel hardware.

Built in Relief Cords provide immediate relief after a fall allowing you to reach a gravity override seated position.

  • Lightweight, athletic design and materials deliver maximum comfort without compromising safety
  • Dual-Back pad system provides cooling airflow and breathability and can be repositioned after a fall to reduce pressure on the clavicle
  • New WebAlert™2 inspectable webbing makes wear or damage clearly visible and contains a weather-resistant coating
  • Durable and convenient label pack keeps product labels protected from the elements and allows for personalization
  • The SRL bumper protects the lower back from frequent and nuisance contact when wearing personal SRLs

Specifications

Style Standard
Buckle Style (Chest) Quick Connect
Buckle Style (Leg) Tongue Buckle
Product Type Standard Harness (Non-stretch)
Size Medium/Large
Color Blue, Black
Material Polyester
For Use With (Application) Fall Protection
Webbing Material Polyester
Includes Back Pad
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
D-Ring Location Back
Length (Metric) 45.72 cm
Capacity (English) 425 lb.
Weight (English) 4.5 lb.
Capacity (Metric) 192.78 kg
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Length (English) 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.