Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. ProForm™ Standard Harness with Tongue Buckle Legs
ProForm™ standard harness with tongue buckle legs.
Supplier: Werner Co. H012004
Description
Built in Relief Cords provide immediate relief after a fall allowing you to reach a gravity override seated position.
- Lightweight, athletic design and materials deliver maximum comfort without compromising safety
- Dual-Back pad system provides cooling airflow and breathability and can be repositioned after a fall to reduce pressure on the clavicle
- New WebAlert™2 inspectable webbing makes wear or damage clearly visible and contains a weather-resistant coating
- Durable and convenient label pack keeps product labels protected from the elements and allows for personalization
- The SRL bumper protects the lower back from frequent and nuisance contact when wearing personal SRLs
Specifications
Back | |
Tongue Buckle | |
Standard | |
ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 | |
425 lb. | |
Polyester | |
45.72 cm | |
4.5 lb. | |
192.78 kg |
X-Large | |
Standard Harness (Non-stretch) | |
Back Pad | |
Quick Connect | |
Fall Protection | |
Black, Blue | |
Polyester | |
18 in. | |
18 x 14.4 x 2.4 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction