Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. ProForm™ Standard Harness with Tongue Buckle Legs

Catalog No. 17103825
Change view
Click to view available options
Size:
2X-Large
Medium/Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-103-825 2X-Large
17-103-822 Medium/Large
17-103-824 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-103-825 Supplier Werner Co. Supplier No. H012005
Add to Cart
Add to Cart

ProForm™ standard harness with tongue buckle legs.

Built in Relief Cords provide immediate relief after a fall allowing you to reach a gravity override seated position.

  • Lightweight, athletic design and materials deliver maximum comfort without compromising safety
  • Dual-Back pad system provides cooling airflow and breathability and can be repositioned after a fall to reduce pressure on the clavicle
  • New WebAlert™2 inspectable webbing makes wear or damage clearly visible and contains a weather-resistant coating
  • Durable and convenient label pack keeps product labels protected from the elements and allows for personalization
  • The SRL bumper protects the lower back from frequent and nuisance contact when wearing personal SRLs

Specifications

Buckle Style (Leg) Tongue Buckle
Style Standard
Product Type Standard Harness (Non-stretch)
Buckle Style (Chest) Quick Connect
Webbing Material Polyester
Material Polyester
Length (Metric) 45.72 cm
D-Ring Location Back
For Use With (Application) Fall Protection
Color Black, Blue
Includes Back Pad
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
Capacity (English) 425 lb.
Weight (English) 4.5 lb.
Capacity (Metric) 192.78 kg
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Size 2X-Large
Length (English) 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.