Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. ProForm™ SwitchPoint™ Climbing/Construction Harness

Catalog No. 17103829
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-829 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-829 Supplier Werner Co. Supplier No. H063142
Add to Cart
Add to Cart

ProForm™ SwitchPoint™ climbing/construction harness with quick connect legs.

Built-in SwitchPoint Technology is designed with post-fall safety and rescue in mind.

  • Lightweight, athletic design and materials deliver maximum comfort without compromising safety.
  • The SRL bumper protects the lower back from frequent and nuisance contact when wearing personal SRLs.
  • Aluminum Cam Torso provides easy adjustment for ultimate fit.
  • Aluminum Quick Connect buckles include a green indicator for a visual sign of proper engagement.
  • Durable and convenient label pack keeps product labels protected from the elements and allows for personalization.

Specifications

Includes Back Padding, Shoulder Padding, Seat Sling, Belt, Lanyard Keeper
Weight (English) 6.5 lb.
Certifications/Compliance ANSI z359.11,OSHA Compliant
Buckle Style (Leg) Quick-Connect
Capacity (English) 425 lb.
Capacity (Metric) 192.78 kg
Length (Metric) 45.72 cm
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Material Polyester
Length (English) 18 in.
Buckle Style (Chest) Quick Connect
Style ProForm™ SwitchPoint™
Size Medium/Large
Webbing Material Polyester
D-Ring Location Back, Chest, Hip, Side
For Use With (Application) Fall Protection
Color Black, Blue, Gray
Product Type Construction Harness
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.