Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Prokaryotic Cell
SDPSCI_ED

Catalog No. S94829
Click to view available options
:
Prokaryotic Cell

Includes

Key cards

Unique depiction is enlarged 280,000 times.

  • Shows the external cellular structures
  • Partially cut away to reveal internal structures
  • Illustrates the pili, flagella, chromosomal DNA, an inclusion body, plasmids, ribosomes, the cell envelope, and the plasma membrane
  • Removable from the stand
  • Dimensions: 22L x 6.5 in. dia.

Specifications

Product Type Cell Model, Prokaryotic
Diameter (English) 6.5 in.
Diameter (Metric) 16.5 cm
For Use With (Application) This unique depiction shows the external cellular structures of the prokaryotic cell, illustrations include pili, flagella, chromosomal DNA, an inclusion body, plasmids, ribosomes, the cell envelope and the plasma membrane
Includes Key cards
Length (English) 22 in.
Length (Metric) 55.8 cm
Weight (English) 5.73 lb.
Weight (Metric) 2.6 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.