Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

STERIS ProKlenz™ Sterile Detergent

A concentrated detergent for use in controlled environments

$973.50 - $2840.00

Specifications

pH Neutral
Sterility Sterile
Filtered Filtered
For Use With (Application) Removing Organic/Inorganic Residues From Product or Non-Product Contact Surfaces
View More Specs

Products 3
Catalog Number Mfr. No. Product Type Includes Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Includes Price Quantity & Availability  
19-415-133
View Documents
STERIS
1S1237WR
NpH Detergent 2.6 oz.
Case of 24 for $2,840.00
Only null left
Add to Cart
 
19-415-134
View Documents
STERIS
1S1208WR
NpH Detergent 128 oz. (1 Gallon)
Case of 4 for $973.50
Only null left
Add to Cart
 
19-415-136
View Documents
STERIS
1S1308WR
Booster Detergent 128 oz. (1 Gallon)
Case of 4 for $1,006.00
Only null left
Add to Cart
 
Description

Description

  • Designed to remove organic and inorganic residues from product and non-product contact surfaces
  • Formulated with multiple surfactants to clean a broad spectrum of soils
  • Neutral pH allows for use in manual cleaning and compatibility with many substrates
  • Filtered and filled in an ISO Class 5 aseptic environment to minimize the potential of particles being introduced during use
  • Packages are double bagged for easy entry into controlled environments and aseptic cores
  • Includes an extensive documentation package to meet validation objectives
  • Each lot documented by a Certificate of Analysis that includes sterility results
  • Supported by the STERIS Technical Services team for individualized application and validation assistance
Specifications

Specifications

Neutral
Sterile
Filtered
Removing Organic/Inorganic Residues From Product or Non-Product Contact Surfaces
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.