Learn More
Sartorius PROLINE™ Plus Fixed Volume, Single-Channel Mechanical Pipetters
Shop All Sartorius Products

Description
High quality and light pipetting forces provide a pleasant pipetting experience. Covering the full range of 0.1μl to 10mL, the Proline Plus is suitable for a wide range of everyday laboratory applications.
- Fully autoclavable
- High chemical and UV resistance
- Volume setting by click stops
- Suitable for both left and right-handed operation
- Compatible with a wide range of tips
- Compatible with most commonly used lab tubes due to slim tip ejector collar
- Safe-Cone Filter prevents contamination and damage of pipetter
- Volume range color-coding for easy pipetter and tip selection
- Easy cleaning: only 2-3 parts to disassemble
Certifications
CE marked
Warranty and Services
2 years
Specifications
Specifications
| Accuracy | 0.8% |
| Certifications/Compliance | CE |
| Compatible Tips | 10μL Optifit tip, SafetySpace™ filter tip |
| Autoclavable | Autoclavable |
| Color | Gray |
| Disposable | Reusable |
| For Use With | Optifit Tip 10 μL, SafetySpace Filter Tip |
| Material | Polypropylene |
| Model | Fix 10 μL |
| Number of Channels | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.