Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Proline™ Plus Single-Channel Mechanical Pipette, Trade-In

Catalog No. 14559432PR Shop All Sartorius Products
Change view
Click to view available options
Accuracy:
1 to 0.6%
10 to 1.3%
2 to 0.5%
2 to 0.6%
2 to 0.8%
3 to 0.6%
3 to 0.9%
3 to 1%
5 to 1%
Color:
Blue
Gray
Green
Red
Yellow
Volume (Metric):
0.1 to 3 μL
0.5 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
500 to 5000 μL
Increments:
0.002 μL
0.01 μL
0.02 μL
0.1 μL
0.2 μL
1 μL
10 μL
20 μL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Color Volume (Metric) Increments
14-559-432PR 2 to 0.6% Yellow 20 to 200 μL 0.2 μL
14-559-427PR 10 to 1.3% Gray 0.1 to 3 μL 0.002 μL
14-559-428PR 5 to 1% Gray 0.5 to 10 μL 0.01 μL
14-559-429PR 3 to 0.9% Yellow 2 to 20 μL 0.02 μL
14-559-430PR 3 to 1% Yellow 5 to 50 μL 0.1 μL
14-559-431PR 2 to 0.8% Yellow 10 to 100 μL 0.1 μL
14-559-433PR 1 to 0.6% Blue 100 to 1000 μL 1 μL
14-559-434PR 2 to 0.5% Green 500 to 5000 μL 10 μL
14-559-435PR 3 to 0.6% Red 1 to 10 mL 20 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14-559-432PR Supplier Sartorius Supplier No. 728060PR
Add to Cart
Add to Cart

Upgrade your pipetting with unbeatable prices. For a limited time, you can get up to 35% savings on PROLINE Plus Single-Channel Mechanical Pipetters.

  • Lightweight design is easy to use
  • High chemical and UV resistance
  • Optiload mechanism in multichannel models for perfect tip sealing
  • Volume setting by click stops
  • Suitable for both left and right-handed use
  • Compatible with a wide range of tips
  • Compatible with most commonly used lab tubes due to slim tip ejector collar
  • Safe-Cone Filter prevents contamination and damage of pipetter
  • Volume range color-coding for easy pipetter and tip selection
  • Easy cleaning: Only 2 to 3 parts to disassemble
  • Selection covers the full range of 0.1 μL to 10 mL

Offer Details

After purchasing this trade-in program item please follow these steps to complete your trade in:

1. Complete Sartorius redemption form. (Contact Fisher Customer Service to obtain the form.)

2. Sartorius will email a link to a prepaid UPS shipping label, shipping instructions, and decontamination form.

3. Visit UPS site, print the shipping label, pack pipette, and ship to Sartorius.

Note: Any brand pipette, in any condition can be traded in. Pipettes must be free of contamination and returned together with the signed Decontamination Form.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 2 to 0.6%
Certifications/Compliance CE
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Yellow
Disposable Reusable
For Use With Minimised Risk of Contamination with Safe Cone Filters and Full Autoclavability
Grip Type Ergonomic
Material Polypropylene
Model Mechanical Pipettes
Number of Channels 1
Product Line Proline
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 20 to 200 μL
Finger Style Ergonomic
For Use With (Application) Minimised risk of contamination with safe cone filters and full autoclavability
Increments 0.2 μL
Precision 0.80 to 0.15 μL
UV Monitoring Yes
Warranty 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.