Learn More
Description
- Lightweight design is easy to use
- High chemical and UV resistance
- Optiload mechanism in multichannel models for perfect tip sealing
- Volume setting by click stops
- Suitable for both left and right-handed use
- Compatible with a wide range of tips
- Compatible with most commonly used lab tubes due to slim tip ejector collar
- Safe-Cone Filter prevents contamination and damage of pipetter
- Volume range color-coding for easy pipetter and tip selection
- Easy cleaning: Only 2 to 3 parts to disassemble
- Selection covers the full range of 0.1 μL to 10 mL
Offer Details
After purchasing this trade-in program item please follow these steps to complete your trade in:
1. Complete Sartorius redemption form. (Contact Fisher Customer Service to obtain the form.)
2. Sartorius will email a link to a prepaid UPS shipping label, shipping instructions, and decontamination form.
3. Visit UPS site, print the shipping label, pack pipette, and ship to Sartorius.
Note: Any brand pipette, in any condition can be traded in. Pipettes must be free of contamination and returned together with the signed Decontamination Form.
Specifications
Specifications
| Accuracy | 1 to 0.6% |
| Certifications/Compliance | CE |
| Adjustable Tip Spacing | Yes |
| Autoclavable | Autoclavable |
| Color | Blue |
| Disposable | Reusable |
| For Use With | Minimised Risk of Contamination with Safe Cone Filters and Full Autoclavability |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Model | Mechanical Pipettes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.