Learn More
Description
Includes
3 x Single-channel pipets (0.5 to 10μL, 10 to 100μL, 100 to 1000μL), Tip Racks of 96 tips (0.2 to 10μL, 0.5 to 200μL, 10 to 1000μL), 1 x Linear Stand and 3 x Single Pipet Holders
- Low pipetting forces
- Ergonomic finger hook
- Easy volume setting with click stop mechanism
- Quick and easy-to-read volume display minimises risk of volume setting errors
- Thermal insulation of internal components improves accuracy
- Easy to use 'do-it-yourself' calibration
- Easy to clean with only three parts to disassemble
- Fully autoclavable
- High chemical and UV-resistance
- High-quality standard Optifit tips for various applications
- Optiload tip loading mechanism allows tip loading with an equal constant force onto every channel and enables perfect tip sealing onto every individual tip cone
Warranty and Services
Two years
Specifications
Specifications
| Compatible Tips | Optifit Tips |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Model | Proline Plus |
| Number of Channels | 1 |
| Product Line | Proline Plus |
| Sterility | Non-sterile |
| Type | Mechanical Pipette Multipacks |
| Volume (Metric) | 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL |
| Filter Type | Safe-Cone Filter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
