Learn More
Description
- Presterilized and certified RNase- and DNase-free
- Supplied packaged and sealed in covered trays
- Designed to fit perfectly on all major brands of pipettor
Specifications
Specifications
| Volume (Metric) | 2 to 20 μL |
| Volume (Metric) Dispensing | 2 to 20 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Model | Promega 20 |
| Certifications/Compliance | ISO 9001:2015 |
| Clean Claims | DNase, RNase Free |
| Storage Requirements | 15°C to 30°C |
| For Use With (Application) | PCR, Radioactive Isotopes, Tissue Culture Fluids, Infectious Samples, Serological Specimens |
| Format | Rack |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.