Learn More
Description
- Covalently Attach Fluorescent Labels or Affinity Tags to Membrane or Intracellular Proteins
- Cell permeant TMR, Oregon Green(R), diAcFAM and Coumarin ligands readily cross the cell membrane for labeling intracellular proteins
- Cell impermeant tags include Alexa Fluor(R) 488 and 660 for quick cell surface labeling
Specifications
Specifications
| Concentration | 3.5 mM |
| For Use With (Application) | Protein localization, Protein trafficking, Protein capture, cell-to -gel analysis, Protein interaction analysis |
| Quantity | 30 μL |
| Product Type | HaloTag™ Fluorescent Ligand |
| Sufficient For | For cell-surface labeling |
| Content And Storage | -30°C to -10°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.