Learn More
Description
- Adjust height of 96-well plate placed onto MagnaBot(R) 96 Magnetic Separation Devices
- Optimize magnetization while using MagnaBot(R) 96 Magnetic Separation Devices
Specifications
Specifications
| Content And Storage | 15°C to 30°C |
| For Use With (Equipment) | MagnaBot™ 96 and deep well and MagnaBot™ 96 Magnetic separation devices |
| For Use With (Application) | Large volume Magnetic separation |
| Product Type | Spacer |
| Quantity | 1/Ea. |
| Height (English) | 0.12 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.