Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega Magne™ HaloTag™ Magnetic Affinity Beads

Catalog No. PRG7281 Shop All Promega Corporation Products
Encompass
Change view
Click to view available options
Quantity:
1 mL
5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PRG7281 1 mL
PRG7282 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. PRG7281 Supplier Promega Supplier No. G7281
Add to Cart
Add to Cart

The Magne HaloTag™ Beads provide a convenient method to covalently capture HaloTag™ fusion proteins with magnetic particles for protein pull-downs and purification. The beads offer high binding capacity with low nonspecific protein binding.

  • Magnetic Capture of HaloTag(R) Fusion Proteins for Pull-Downs and Purification
  • Bind ≥20mg of purified HaloTag(R) fusion protein per mL of particles
  • Manual or high-throughput applications

Specifications

Formulation 20% Slurry in 10 to 15% Ethanol
Content And Storage 2°C to 10°C
Particle Size 50 to 80 μm
Quantity 1 mL
For Use With (Application) Auto mated and manual purification of HaloTag™ fusion Proteins
Type Magnetic Affinity Bead
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.