Learn More
Description
- Vectors for Expressing a Secreted Reporter Protein in Mammalian Cells
- NanoLuc(R) luciferase reporter modified with a secretion sequence for extracellular expression
- Select different promoter options for cloning a putative regulatory element or use as a control reporter vector
- One vector offers hygromycin selection for stable expression
Specifications
Specifications
| Product Type | pNL3.3(secNluc/minP) |
| pH | 8 |
| Content And Storage | -30°C to -10°C |
| Quantity | 20 μg |
| Form | Liquid |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.