Learn More
Description
- High-Quality Ribonucleoside Triphosphates (rNTPs)
- 400μL rNTP supplied at 10mM or 100mM in water at neutral pH
- Qualified for use with the Riboprobe(R) and HeLaScribe(R) Systems
- Purity verified by HPLC
Specifications
Specifications
| Product Type | rUTP |
| Content And Storage | -30°C to -10°C |
| Concentration | 100 mM |
| Quantity | 400 μL |
| For Use With (Application) | Provides a cell-free system for in-vitro transcription of eukaryotic genes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.