Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Innovating Science™ Properties of Matter: What is Oobleck?

 
    
    
    
        
            Shop All Aldon Products
        
    
    
    
    
    
    
    
    
        

                    Click to view available options
                
                
                    
                            
                                Class Size:
                            
                        
                        
                            
                                30 Students
                            
                        
                    Description
- Students are given samples of a solid, and a liquid to perform simple experiments that demonstrate the different states of matter
- Samples of “Our Friend Ooblek” (a non-Newtonian fluid) are provided to use in the same experiments and students are asked to determine if Oobleck is a solid or a liquid
- Use in 10 groups of 3 students each
Specifications
Specifications
| Color | White | 
| Grade Level | Elementary | 
| Grade | K to 4 | 
| Age | 5 to 9 | 
| For Use With (Application) | Properties of Matter Education | 
| Includes | 1000 g Oobleck powder, 10 Solid samples, 30 Holding trays, 10 Testing spatulas | 
| Quantity | 1 Kit | 
| Dimensions (L x W x H) | 11.875 x 9 x 4.25 in. | 
| Class Size | 30 Students | 
| Product Type | Classroom Kit | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            