Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Propper Chex-All™ Heat Sealable Sterilization Pouches
SDP

Catalog No. 152343
Click to view available options
Length (Metric):
20.3 cm
25.4 cm
30.5 cm
40.6 cm
45.7 cm
61 cm
Width (Metric):
7.6 cm
12.7 cm
17.8 cm
20.3 cm
30.5 cm
45.7 cm

Heat-Sealable Chex-All™ Sterilization Pouches are premium quality sterile packaging products designed to reduce sterilization processing costs. For use in steam and ethylene oxide. Pre-printed indicator inside and outside the pouch. Triple-sealed paper/plastic film ensures content security.

Heat-sealable

Chex-All™ Heat Seal Sterilization Pouches provide a sterile barrier, and feature easy-to-read pre-printed indicators (both inside and outside the pouch). Heat-Sealing pouches provide the convenience of custom sizing to meet the individual needs of your instruments.

  • Chex-All™ pouches are for use in steam and ethylene oxide, eliminating the need for two sets of pouches.
  • Chex-All™ pouches are validated for double pouch packaging.
  • Heat Seal Sterilization Pouches allow you to choose the exact length your need.
  • Easy-to-read chemical indicator changes from yellow to black in steam.
  • Easy-to-read chemical indicator changes from red to green in EO.
  • Made of 2.5 mm plastic and 73-74 gram.
  • Triple sealed paper/plastic film provides excellent sterility protection.

Specifications

Autoclavable Autoclavable
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Indicator imprints on the inside and outside for both steam and ethylene oxide gas
Material Paper, Plastic
Sterility Non-sterile
Thickness (Metric) 0.064 mm
No. per Case 1000/Cs.
Thickness (English) 2.50 mil
Dimensions (L x W) 12 x 7 in. (30.5 x 17.8 cm)
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 7 in.
Width (Metric) 17.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.