Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ PROSAT™ Presaturated Knitted Polynit Wipes



Click to view available options
Dimensions (L x W):
10 x 10 cm (4 x 4 in.)
15 x 23 cm (6 x 9 in.)
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Saturation Solution:
100% Acetone
100% IPA
70% IPA, 30% DI Water
90% IPA, 10% DI Water
Sterility:
Non-sterile
Sterile
Packaging Quantity:
15/Pk., 450/Cs.
150 Wipes/Bag, 5 Bags/Cs.
20 Wipes/Pouch, 20 Pouches/Cs.
20 Wipes/Pouch, 24 Pouches/Cs.
20 Wipes/Pouch, 40 Pouches/Cs.
20 Wipes/Pouch, 40 Pouches/Cs. (Half-folded)
20 Wipes/Pouch, 64 Pouches/Cs.
200 Wipes/Pouch, 12 Pouches/Cs.
25 Wipes/Pouch, 30 Pouches/Cs.
30 Wipes/Pouch, 12 Pouches/Cs.
30 Wipes/Pouch, 20 Pouches/Cs.
30 Wipes/Pouch, 30 Pouches/Cs.
30/Pouch, 20 Pouches/Cs.
75 Wipes/Pouch, 12 Pouches/Cs.
900/Cs.
Description
Clean surfaces and equipment in critical environments where aggressive solvents are needed. The Contec™ PROSAT™ Presaturated Knitted Polynit Wipes are premoistened polyester wipes for general purpose cleanings. Wipes are textured with a no-run interlock knit for good solvent sorbency, abrasion resistance and chemical resistance.
- Ideal for applications where large quantities of wipes or aggressive solvents are needed for wiping surfaces and equipment.
- Available with both 100% Semi Grade IPA and 70% USP Grade IPA, 30% DI Water.
- Extremely low in particle and fiber generation.
- Soft, non-abrasive textured wipe cleans without scratching.
- Premoistened polyester wipes are designed for general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments.
- Ideal for wiping exterior product surfaces and cleaning the interior surfaces of process tools or other equipment.
- Standard weight wipes are made of 100% textured polyester with no-run interlock knit for good solvent sorbency, abrasion resistance, and chemical resistance.
- Heatsealed and saturated with various blends of isopropyl alcohol and deionized water.
- Low in particles and extractables.
- Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom.
- Sterile wipes are Validated Sterile to 10-6 Sterility Assurance level in accordance with AAMI/ISO 11137 Method 1 Guidelines for the sterilization of medical devices.
- Sterile PROSAT™ Knitted Polynit Wipes are conveniently packaged for use in sterile core areas and are ideal for wiping articles prior to pass-through and environmental cleaning.
Specifications
Specifications
Product Type | Pre-saturated Wipe |
Length (English) | 9 in. |
Length (Metric) | 23 cm |
Width (English) | 9 in. |
Width (Metric) | 23 cm |
Material | Polyester |
Autoclavable | Not Autoclavable |
Basis Weight | 140 gsm |
Construction | No-run pique knit |
Disposable | Single-use |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction