Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT™ Wipes with CyQuanol™ (Meltblown Polypropylene)
GREENER_CHOICE

Catalog No. 17005037
Click to view available options
Grade:
A/B
C/D
Sterility:
Non-sterile
Sterile
This item is not returnable. View return policy
This item is not returnable. View return policy

Meltblown polypropylene wipes presaturated with blend of quaternary ammonium and ethyl alcohol.

These Meltblown Polypropylene wipes provide a consistent release of solvent to thoroughly disinfect surfaces in critical environments. They are exceptionally clean and free from additives of any kind. Meltblown polypropylene contains very low levels of sodium and other ions.

  • EPA registered with proven efficacy claims against bacteria, viruses, and fungi
  • With a short contact time of 1 minute, these wipes make it easier to maintain compliance and appropriate dwell time
  • Presaturated wipes delivers a controlled amount of disinfectant to surfaces every time compared to traditional spray methods
  • Ensure repeatability and reproducibility of disinfectant protocols to improve process consistency
  • Wipes are available sterile and have been gamma irradiated to a SAL of 10-6, making them suitable for Grade A/B (ISO 5) environments
  • Wipes reduce VOC emissions and solvent use
  • Resealable pouch preserves cleanliness and solvent saturation levels

Specifications

Product Type Pre-saturated Wipe
Length (English) 11 in.
Length (Metric) 280 mm
Width (English) 9 in.
Width (Metric) 230 mm
Material Polypropylene
Autoclavable Not Autoclavable
Basis Weight 36 g/m2
Color White
Construction Meltblown Nonwoven
Container Type Pouch
Disposable Single-use
Dimensions (L x W) 9 x 11 in.
Saturation Solution Quaternary Ammonium and Ethyl Alcohol
Sterility Non-sterile
Grade C/D
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.