Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ PROSAT™ Wipes with CyQuanol™ (Polynit Heatseal)
Shop All Contec Inc. Products

Click to view available options
Grade:
A/B
C/D
Sterility:
Non-sterile
Sterile
Description
These Polynit Heatseal wipes are manufactured from 100% knitted polyester with laser-sealed edges for very low levels of particles and fibers. Using presaturated wipes delivers a controlled amount of disinfectant to surfaces every time compared to traditional spray methods.
- EPA registered with proven efficacy claims against bacteria, viruses, and fungi
- Short contact time of 1 minute makes wipes it easier to maintain compliance and appropriate dwell time
- Presaturated wipes ensure repeatability and reproducibility of disinfectant protocols to improve process consistency
- Available as sterile wipes that have been gamma irradiated to a SAL of 10-6, making them suitable for Grade A/B (ISO 5) environments
- Wipes reduce VOC emissions and solvent use
- Resealable pouch preserves cleanliness and solvent saturation levels
Specifications
Specifications
| Product Type | Pre-saturated Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 230 mm |
| Width (English) | 9 in. |
| Width (Metric) | 230 mm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Basis Weight | 140 g/m2 |
| Color | White |
| Construction | No-run Pique Knit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction