Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ ProShield™ 50 Coveralls, Elastic Wrist and Ankles
Shop All DuPont Personal Protection Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Height (English):
5 to 5.58 ft.
5.22 to 6.16 ft.
5.25 to 5.58 ft.
5.41 to 5.75 ft.
6 to 6.33 ft.
6.16 to 6.33 ft.
6.33 to 6.58 ft.
6.58 to 6.83 ft.
6.75 to 7.08 ft.
Description
- Made with a microporous film that is laminated to a spundbonded polypropylene substrate
- Front zipper closure
- Elastic wrist
- Elastic ankles
- Serged seams
- Collar
- White
- Thickness: 10 mil
Specifications
Specifications
| Product Type | Single-use Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Non-woven Fabric with Microporous Film |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Hood Type | Unhooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction