Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ ProShield™ 50 Coveralls, Hood and Boots
Shop All DuPont Personal Protection Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Size (English) Chest:
33.25 to 37.25 in.
37.25 to 40.75 in.
39.75 tp 33.25 in.
40.75 to 44.25 in.
44.25 to 47.75 in.
47.75 to 51.25 in.
51.25 to 54.75 in.
54.75 to 58.25 in.
57.75 to 61.25 in.
Height (English):
5 to 5.58 ft.
5.22 to 6.16 ft.
5.25 to 5.58 ft.
5.41 to 5.75 ft.
6 to 6.33 ft.
6.16 to 6.33 ft.
6.33 to 6.58 ft.
6.58 to 6.83 ft.
6.75 to 7.08 ft.
Description
- Made with a microporous film that is laminated to a spundbonded polypropylene substrate
- Front zipper closure
- Elastic wrists, boots
- Attached hood
- Serged seams
- Collar
- White
- Thickness: 10 mils

Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | 5X-Large |
Gender | Unisex |
Material | Non-woven Fabric with Microporous Film |
Color | White |
Disposable | Single-use |
Ankle Style | Attached Boots |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Standard, Elastic Face |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction