Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Prospenser Bottle-top Dispensers

Catalog No. 14559570 Shop All Sartorius Products
Change view
Click to view available options
Volume (Metric):
0.01 to 2.5 mL
0.1 to 5 mL
0.2 to 10 mL
1 to 30 mL
Increments:
0.05 mL
0.1 mL
0.2 mL
1 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Increments
14-559-570 0.1 to 5 mL 0.1 mL
14-559-571 0.2 to 10 mL 0.2 mL
14-559-569 0.01 to 2.5 mL 0.05 mL
14-559-572 1 to 30 mL 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-559-570 Supplier Sartorius Supplier No. 723050

For delivering trouble-free and reliable liquid dispensing

  • Fully autoclavable at 121°C, 2 bar for 20 minutes
  • Accuracy: within ±0.3% of maximum delivery
  • Chemical-resistant fluid pathway
  • Calibration mechanism allows for greater reproducibility for repeat dispensing
  • Fitted with an anti-drip safety valve or a closure cap
  • Protects against drips, when the bottle-top dispensers are not in use

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.3%
Product Type Prospenser Bottletop Dispenser
Autoclavable Autoclavable
Material Borosilicate Glass
Volume (Metric) 0.1 to 5 mL
Includes 38, 40, 45mm adapters, anti-drip valve
Increments 0.1 mL
Precision 0.1%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.