Learn More
Thermo Scientific™ ProSwift™ WCX-1S Ion Exchange HPLC Column, Monolith, 4.6 mm x 50 mm
Shop All Thermo Scientific Products

Description
Quickly purify proteins by ion-exchange using the carboxylic acid stationary phase of Thermo Scientific™ ProSwift™ WCX-1S LC Columns. These monolith ion-exchange columns deliver the outstanding resolving power of nonporous media combined with the high capacity of conventional porous media. They offer excellent separations using fast gradients at low and high flow rates, which improve productivity. Durable and robust, these columns exhibit stability and reproducibility even after hundreds of runs.
Each monolith is a single cylindrical, polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size. These large channels combined with the monolith's nonporous surfaces provide fast mass-transfer, high-resolution and fast protein separations. The unique globular morphology of the polymer medium provides its high capacity.
Column Diversity
- Offered in 4.6x50mm format for biomolecule separations or 1.0x50mm format for high-resolution microanalytical biomolecule separations
Unique Suitability for the Separation of Proteins
- High loading capacity
- Fast analysis
- Wide range of operational flow rates
- Excellent stability over a wide pH range
- Outstanding reproducibility and ruggedness
- High throughput and improved productivity
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 0.5 to 1.5 mL/min |
| Length (Metric) | 50 mm |
| Max. Pressure | 1000 psi (70 bar) |
| Particle Size | Monolith |
| pH | 2 to 12 |
| Pore Size | Monolith |
| Quantity | Each |
| Temperature | 60°C |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.