Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Protective Eyewear Holder

Holds and dispenses bulk protective eyewear in a compact design.
$121.90 - $144.20
Specifications
Height (English) | 8.6 in. |
---|---|
Width (English) | 6.3 in. |
Depth (English) | 5.8 in. |
Material | PETG |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
22-000-338
![]() |
Poltex
MINIEYEM |
Magnet Mount |
Each for $144.20
|
|
|||||
22-000-339
![]() |
Poltex
MINIEYET |
Tape Mount |
Each for $133.60
|
|
|||||
22-000-337
![]() |
Poltex
MINIEYEW |
Wall Mount |
Each for $121.90
|
|
|||||
Description
Durable PETG Construction.Specifications
8.6 in. | |
6.3 in. | |
5.8 in. | |
PETG |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title