Learn More
Honeywell™ Protecto-Shield™ Replacement Windows
Shop All Protective Industrial Products Inc. ProductsDescription
- Constructed of tough thermoplastic for superior heat protection
- Designed with a chemical splash drip edge to prevent fluids from splashing down inside the visor
- Easy sizing and tension adjustment for individual visor positioning
- Visors easily attach with no snaps, posts or levers
- Available with ratchet headband with tension knob that allows easy sizing and adjustment for individual visor positioning
- Available with pinlock headband that provides adjustments similar to a baseball cap
- Available in propionate, polycarbonate and acetate for a variety of environments
- Popular industry sizes and thicknesses
- Easy attachment without snaps, posts or levers and reinforced edge to resist cracking
- Universal hole pattern allows the use of Sperian visors with other popular manufacturers' headgear
- Aluminum bound acetate replacement visors form easily for a contoured, customized fit
Compliance
Meets ANSI Z87.1 and CSA Z94.3 standards.
Specifications
Specifications
| Dimensions (L x W) | 8.5 x 15 in. |
| Thickness (English) | 0.07 in. |
| Certifications/Compliance | ANSI Z87.1, CSA Z94.3 |
| Color | Clear |
| Lens Tint | Clear |
| Quantity | 5/Polybag, 20/Cs. |
| Lens Material | Propionate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.