Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Airo™ Filtered Fume Hoods: 3 ft. Width
SDP

Catalog No. 13118910 Shop All Labconco Corporation Products
Change view
Click to view available options
Filter Type:
Carbon
Carbon with Acid Sensor
Carbon with Formaldehyde Sensor
HEPA
Depth (English):
25.3 in.
31.3 in.
31.7 in.
37.7 in.
Includes:
0 fixtures, 0 electrical receptacles
0 fixtures, 1 electrical receptacle
2 fixtures, 0 electrical receptacles
2 fixtures, 1 electrical receptacle
Amperage:
10 A
5 A
48 product options available for selection
Product selection table with 48 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type Depth (English) Includes Amperage
13-118-910 Carbon with Acid Sensor 37.7 in. 0 fixtures, 0 electrical receptacles 10 A
13-118-880 Carbon 31.7 in. 0 fixtures, 0 electrical receptacles 10 A
13-118-881 Carbon 31.7 in. 2 fixtures, 0 electrical receptacles 10 A
13-118-882 Carbon 25.3 in. 2 fixtures, 1 electrical receptacle 10 A
13-118-883 Carbon 31.7 in. 0 fixtures, 1 electrical receptacle 10 A
13-118-884 Carbon 31.7 in. 0 fixtures, 0 electrical receptacles 5 A
13-118-885 Carbon 25.3 in. 2 fixtures, 0 electrical receptacles 5 A
13-118-886 Carbon with Acid Sensor 31.7 in. 0 fixtures, 0 electrical receptacles 10 A
13-118-887 Carbon with Acid Sensor 31.7 in. 2 fixtures, 0 electrical receptacles 10 A
13-118-888 Carbon with Acid Sensor 31.7 in. 2 fixtures, 1 electrical receptacle 10 A
13-118-889 Carbon with Acid Sensor 25.3 in. 0 fixtures, 1 electrical receptacle 10 A
13-118-890 Carbon with Acid Sensor 31.7 in. 0 fixtures, 0 electrical receptacles 5 A
13-118-891 Carbon with Acid Sensor 31.7 in. 2 fixtures, 0 electrical receptacles 5 A
13-118-892 Carbon with Formaldehyde Sensor 25.3 in. 0 fixtures, 0 electrical receptacles 10 A
13-118-893 Carbon with Formaldehyde Sensor 31.7 in. 2 fixtures, 0 electrical receptacles 10 A
13-118-894 Carbon with Formaldehyde Sensor 25.3 in. 2 fixtures, 1 electrical receptacle 10 A
13-118-895 Carbon with Formaldehyde Sensor 25.3 in. 0 fixtures, 1 electrical receptacle 10 A
13-118-896 Carbon with Formaldehyde Sensor 25.3 in. 0 fixtures, 0 electrical receptacles 5 A
13-118-897 Carbon with Formaldehyde Sensor 31.7 in. 2 fixtures, 0 electrical receptacles 5 A
13-118-898 HEPA 31.7 in. 0 fixtures, 0 electrical receptacles 10 A
13-118-899 HEPA 25.3 in. 2 fixtures, 0 electrical receptacles 10 A
13-118-900 HEPA 31.7 in. 2 fixtures, 1 electrical receptacle 10 A
13-118-901 HEPA 25.3 in. 0 fixtures, 1 electrical receptacle 10 A
13-118-902 HEPA 25.3 in. 0 fixtures, 0 electrical receptacles 5 A
13-118-903 HEPA 31.7 in. 2 fixtures, 0 electrical receptacles 5 A
13-118-904 Carbon 37.7 in. 0 fixtures, 0 electrical receptacles 10 A
13-118-905 Carbon 37.7 in. 2 fixtures, 0 electrical receptacles 10 A
13-118-906 Carbon 37.7 in. 2 fixtures, 1 electrical receptacle 10 A
13-118-907 Carbon 31.3 in. 0 fixtures, 1 electrical receptacle 10 A
13-118-908 Carbon 31.3 in. 0 fixtures, 0 electrical receptacles 5 A
13-118-909 Carbon 31.3 in. 2 fixtures, 0 electrical receptacles 5 A
13-118-911 Carbon with Acid Sensor 31.3 in. 2 fixtures, 0 electrical receptacles 10 A
13-118-912 Carbon with Acid Sensor 37.7 in. 2 fixtures, 1 electrical receptacle 10 A
13-118-913 Carbon with Acid Sensor 37.7 in. 0 fixtures, 1 electrical receptacle 10 A
13-118-914 Carbon with Acid Sensor 31.3 in. 0 fixtures, 0 electrical receptacles 5 A
13-118-915 Carbon with Acid Sensor 37.7 in. 2 fixtures, 0 electrical receptacles 5 A
13-118-916 Carbon with Formaldehyde Sensor 31.3 in. 0 fixtures, 0 electrical receptacles 10 A
13-118-917 Carbon with Formaldehyde Sensor 37.7 in. 2 fixtures, 0 electrical receptacles 10 A
13-118-918 Carbon with Formaldehyde Sensor 31.3 in. 2 fixtures, 1 electrical receptacle 10 A
13-118-919 Carbon with Formaldehyde Sensor 31.3 in. 0 fixtures, 1 electrical receptacle 10 A
13-118-920 Carbon with Formaldehyde Sensor 31.3 in. 0 fixtures, 0 electrical receptacles 5 A
13-118-921 Carbon with Formaldehyde Sensor 31.3 in. 2 fixtures, 0 electrical receptacles 5 A
13-118-922 HEPA 37.7 in. 0 fixtures, 0 electrical receptacles 10 A
13-118-923 HEPA 31.3 in. 2 fixtures, 0 electrical receptacles 10 A
13-118-924 HEPA 37.7 in. 2 fixtures, 1 electrical receptacle 10 A
13-118-925 HEPA 31.3 in. 0 fixtures, 1 electrical receptacle 10 A
13-118-926 HEPA 37.7 in. 0 fixtures, 0 electrical receptacles 5 A
13-118-927 HEPA 31.3 in. 2 fixtures, 0 electrical receptacles 5 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
48 options
The Lifetime Payback Questionnaire (LPQ) form is REQUIRED for all Protector Airo Filtered Fume Hood orders. It must be completed in full, submitted, reviewed, and approved before an order can be processed. Lead times do not start until the LPQ is approved. Contact your sales representative or Labconco for more information or a copy of the form.
Catalog No. 13-118-910 Supplier Labconco™ Supplier No. 184310400
Add to Cart
Add to Cart
Request a Quote
The Lifetime Payback Questionnaire (LPQ) form is REQUIRED for all Protector Airo Filtered Fume Hood orders. It must be completed in full, submitted, reviewed, and approved before an order can be processed. Lead times do not start until the LPQ is approved. Contact your sales representative or Labconco for more information or a copy of the form.

Requires

Filters, Work Surface, Supporting Base, Remote Blower, Ductwork

Fully-featured, energy-efficient fume hood provides an environmentally-friendly solution to ducted fume hoods while simplifying installation due to its compact footprint.

The Protector™ Airo™ Filtered Fume Hood combines the trusted filtration of Erlab's Neutrodine™ Unisorb Filter with the quality, innovation and energy-efficient fume hood designs of Labconco's unparalleled engineering to create an adaptable fully-featured fume hood that requires NO DUCTING for easy installation! Neutrodine Unisorb filters are compatible with over 700 chemicals. Lower overall height fits tight spaces.

Features (All Models)

  • Eco-Foil™ air foil with aerodynamic Clean-Sweep™ airflow openings
  • Cord-Keeper™ Slots on left and right side of air foil
  • Removable front and side panels, and front and interior service access panels for access to plumbing and electrical wiring
  • By-pass airflow design
  • Glacier white powder-coated steel exterior
  • Chemical-resistant, fiberglass-reinforced, composite panel liner
  • Pre-wired vapor-proof LED lights for up to 63 foot candles rated for 50,000 hours
  • eGuard2 software communication
  • Factory-installed command module, fan button and light button
  • Roughing prefilter
  • Built-in exhaust fans to maintain 60 fpm face velocity at 16 in. sash opening height
  • Sound pressure of <60 dB(A) with sash at operating height and <48 dB(A) with sash closed
  • Sensor package for primary filter breakthrough of solvent and acid fumes, laboratory air quality, sash position, and temperature
  • Audible/visual alarms for breakthrough detection, temperature ≥40°C (104°F), fan failure and high sash position opening. At ≥60°C (140°F), all fans stop
  • Single piece, tempered safety glass vertical-rising sash with cable pulley, sash weight and powder-coated aluminum sash handle and tracks with airflow openings. Sash stop at 16 in. sash opening height on 4 ft. models and 13 in. sash opening height on 3 ft. models. Sash opens to 26 in. high for loading
  • Factory-prepared for up to two electrical duplex receptacles and four service fixtures
  • 28.5 in. high sightline from the work surface and header panel
  • Power cord with plug

Fixtured Models May Feature

  • Two pre-plumbed service fixtures with forged brass valves, lower right side with brass tubing for gas and lower left side with copper tubing for cold water. Components for converting either or both fixtures to air and vacuum are provided. Inlet tubing is not provided
  • One pre-wired GFCI electrical duplex receptacle on lower right side

Required Accessories (Not Included)

  • Neutrodine™ Unisorb Filters (except HEPA only models which require HEPA filters). Number of filters required is determined by the width of the hood
  • Work Surface
  • Base Cabinet or Stand

Options Include

  • HEPA filter
  • Region-specific electrical plug configurations
  • Service fixtures

Standards Conformance and Regulations

  • SEFA 9, DHIII
  • SEFA 8, Cabinet Surface Finish Tests
  • MODIFIED ASHRAE 110
  • ANSI Z9.5-2011
  • AFNOR NF-X 15-211
  • ASTM E84-09C
  • UL Standard 61010-1
  • CAN/CSA C22.2 No. 61010-1

Specifications

Product Type Filtered Fume Hood
Coating Powder
Filter Type Carbon with Acid Sensor
Lighting Type LED
Material Powder-coated Steel
Product Line Protector Airo
Amperage 10 A
Certifications/Compliance UL 61010-1; CAN/CSA C22.2 No. 61010.1; ANSI Z9.5; SEFA 9, DH III; Modified ASHRAE 110; ASTM E84-09 C; AFNOR NF-X 15-211; SEFA 8, Cabinet Surface Finish Tests
Color Glacier White
Configuration Options 2 widths; 2 depths; 4 filter options; 115 V or 230 V; With or without service fixtures and electrical duplex
Depth (English) 37.7 in.
Depth (Metric) 95.8 cm
Depth (Metric) Interior 79.5 cm
For Use With (Application) General Chemistry
Height (English) 54.2 in.
Height (English) Sash Opening 13 in.
Height (Metric) 137.7 cm
Height (Metric) Sash Opening 33 cm
Hertz 50/60 Hz
Includes 0 fixtures, 0 electrical receptacles
Liner Material Chemical-resistant, Fiberglass-reinforced Composite
Voltage 115 V
Weight (English) 330 lb.
Weight (Metric) 149.7 kg
Width (English) 36 in.
Width (Metric) 91.4 cm
Show More Show Less

Filters required (sold separately)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.