Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Echo™ Filtered Fume Hoods with No Windows: 6 and 8 ft. Width
GSA_VASDP

Catalog No. 13118462 Shop All Labconco Corporation Products
Change view
Click to view available options
Filter Type:
Carbon
Carbon with Acid Sensor
Carbon with Formaldehyde Sensor
HEPA
Width (English):
6 ft.
8 ft.
Includes:
0 fixtures, 0 electrical receptacles
2 fixtures, 0 electrical receptacles
2 fixtures, 1 electrical receptacle
2 fixtures, 2 electrical receptacles
Amperage:
10 A
5 A
40 product options available for selection
Product selection table with 40 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type Width (English) Includes Amperage
13-118-462 Carbon 8 ft. 2 fixtures, 2 electrical receptacles 10 A
13-118-440 Carbon 6 ft. 0 fixtures, 0 electrical receptacles 10 A
13-118-441 Carbon 6 ft. 2 fixtures, 0 electrical receptacles 10 A
13-118-442 Carbon 6 ft. 2 fixtures, 1 electrical receptacle 10 A
13-118-443 Carbon 6 ft. 0 fixtures, 0 electrical receptacles 5 A
13-118-444 Carbon 6 ft. 2 fixtures, 0 electrical receptacles 5 A
13-118-445 Carbon with Acid Sensor 6 ft. 0 fixtures, 0 electrical receptacles 10 A
13-118-446 Carbon with Acid Sensor 6 ft. 2 fixtures, 0 electrical receptacles 10 A
13-118-447 Carbon with Acid Sensor 6 ft. 2 fixtures, 1 electrical receptacle 10 A
13-118-448 Carbon with Acid Sensor 6 ft. 0 fixtures, 0 electrical receptacles 5 A
13-118-449 Carbon with Acid Sensor 6 ft. 2 fixtures, 0 electrical receptacles 5 A
13-118-450 Carbon with Formaldehyde Sensor 6 ft. 0 fixtures, 0 electrical receptacles 10 A
13-118-451 Carbon with Formaldehyde Sensor 6 ft. 2 fixtures, 0 electrical receptacles 10 A
13-118-452 Carbon with Formaldehyde Sensor 6 ft. 2 fixtures, 1 electrical receptacle 10 A
13-118-453 Carbon with Formaldehyde Sensor 6 ft. 0 fixtures, 0 electrical receptacles 5 A
13-118-454 Carbon with Formaldehyde Sensor 6 ft. 2 fixtures, 0 electrical receptacles 5 A
13-118-455 HEPA 6 ft. 0 fixtures, 0 electrical receptacles 10 A
13-118-456 HEPA 6 ft. 2 fixtures, 0 electrical receptacles 10 A
13-118-457 HEPA 6 ft. 2 fixtures, 1 electrical receptacle 10 A
13-118-458 HEPA 6 ft. 0 fixtures, 0 electrical receptacles 5 A
13-118-459 HEPA 6 ft. 2 fixtures, 0 electrical receptacles 5 A
13-118-460 Carbon 8 ft. 0 fixtures, 0 electrical receptacles 10 A
13-118-461 Carbon 8 ft. 2 fixtures, 0 electrical receptacles 10 A
13-118-463 Carbon 8 ft. 0 fixtures, 0 electrical receptacles 5 A
13-118-464 Carbon 8 ft. 2 fixtures, 0 electrical receptacles 5 A
13-118-465 Carbon with Acid Sensor 8 ft. 0 fixtures, 0 electrical receptacles 10 A
13-118-466 Carbon with Acid Sensor 8 ft. 2 fixtures, 0 electrical receptacles 10 A
13-118-467 Carbon with Acid Sensor 8 ft. 2 fixtures, 2 electrical receptacles 10 A
13-118-468 Carbon with Acid Sensor 8 ft. 0 fixtures, 0 electrical receptacles 5 A
13-118-469 Carbon with Acid Sensor 8 ft. 2 fixtures, 0 electrical receptacles 5 A
13-118-470 Carbon with Formaldehyde Sensor 8 ft. 0 fixtures, 0 electrical receptacles 10 A
13-118-471 Carbon with Formaldehyde Sensor 8 ft. 2 fixtures, 0 electrical receptacles 10 A
13-118-472 Carbon with Formaldehyde Sensor 8 ft. 2 fixtures, 2 electrical receptacles 10 A
13-118-473 Carbon with Formaldehyde Sensor 8 ft. 0 fixtures, 0 electrical receptacles 5 A
13-118-474 Carbon with Formaldehyde Sensor 8 ft. 2 fixtures, 0 electrical receptacles 5 A
13-118-475 HEPA 8 ft. 0 fixtures, 0 electrical receptacles 10 A
13-118-476 HEPA 8 ft. 2 fixtures, 0 electrical receptacles 10 A
13-118-477 HEPA 8 ft. 2 fixtures, 2 electrical receptacles 10 A
13-118-478 HEPA 8 ft. 0 fixtures, 0 electrical receptacles 5 A
13-118-479 HEPA 8 ft. 2 fixtures, 0 electrical receptacles 5 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 40 options available.
40 options
The Lifetime Payback Questionnaire (LPQ) form is REQUIRED for all Protector Echo Filtered Fume Hood orders. It must be completed in full, submitted, reviewed, and approved before an order can be processed. Lead times do not start until the LPQ is approved. Contact your sales representative or Labconco for more information or a copy of the form.
Catalog No. 13-118-462 Supplier Labconco™ Supplier No. 180810202
Add to Cart
Add to Cart
Request a Quote
The Lifetime Payback Questionnaire (LPQ) form is REQUIRED for all Protector Echo Filtered Fume Hood orders. It must be completed in full, submitted, reviewed, and approved before an order can be processed. Lead times do not start until the LPQ is approved. Contact your sales representative or Labconco for more information or a copy of the form.

Requires

Filters, Work Surface, Supporting Base, Remote Blower, Ductwork

Fully-featured, energy-efficient fume hood provides an environmentally-friendly solution to ducted fume hoods while simplifying installation.

The Protector™ Echo™ Filtered Fume Hood combines the trusted filtration of Erlab's Neutrodine™ Unisorb Filter with the quality, innovation and energy-efficient fume hood designs of Labconco's unparalleled engineering to create an adaptable fully-featured fume hood that requires NO DUCTING for easy installation! Neutrodine Unisorb filters are compatible with over 700 chemicals.

Features (All Models)

  • Eco-Foil™ air foil with aerodynamic Clean-Sweep™ airflow openings
  • Cord-Keeper™ Slots on left and right side of air foil
  • Removable front and side panels, and front and interior service access panels (except side window models) for access to plumbing and electrical wiring
  • By-pass airflow design
  • Glacier white powder-coated steel exterior
  • Chemical-resistant, fiberglass-reinforced, composite panel liner
  • Pre-wired vapor-proof LED lights for up to 63 foot candles rated for 50,000 hours: 2 lights per 4 ft. model, 3 lights per 5 ft. model, 4 lights per 6 ft. model, and 5 lights per 8 ft. model
  • eGuard2 software communication
  • Smart control command module with wifi, Bluetooth and ethernet connectivity
  • Factory-installed command module, fan button and light button
  • Roughing prefilter: 2 each per 4 ft. model, 3 each per 5 ft. model, 4 each per 6 ft. model, and 5 each per 8 ft. model
  • Built-in exhaust fans: 2 each per 4 ft. model, 3 each per 5 ft. model, 4 each per 6 ft. model, and 5 each per 8 ft. model, to maintain 60 fpm face velocity at 16 in. sash opening height
  • Sound pressure of <60 dB(A) with sash at operating height and <48 dB(A) with sash closed
  • Sensor package for primary filter breakthrough of solvent and acid fumes, laboratory air quality, sash position, and temperature
  • Audible/visual alarms for breakthrough detection, temperature ≥40°C (104°F), fan failure and high sash position opening. At ≥60°C (140°F), all fans stop
  • Single piece, tempered safety glass vertical-rising sash with cable pulley, sash weight and powder-coated aluminum sash handle and tracks with airflow openings. Sash stop at 16 in. sash opening height. Sash opens to 28 in. high for loading
  • Factory-prepared for up to four electrical duplex receptacles and eight service fixtures
  • 37.5 in. high sightline from the work surface and header panel
  • Power cord with plug

Window Models May Feature

  • Right and left side-mounted tempered safety glass windows, 15.0 in. deep x 26.5 in. high
  • Rear tempered safety glass window, 32.4 in. high

Fixtured Models May Feature

  • Two pre-plumbed service fixtures with forged brass valves, lower right side with brass tubing for gas and lower left side with copper tubing for cold water. Components for converting either or both fixtures to air and vacuum are provided. Inlet tubing is not provided
  • One pre-wired GFCI electrical duplex receptacle on lower right side and, on 8 ft. models only, one additional pre-wired GFCI electrical duplex receptacle on the lower left side

Required Accessories (Not Included)

  • Neutrodine™ Unisorb Filters (except HEPA only models which require HEPA filters). Number of filters required is determined by the width of the hood
  • Work Surface
  • Base Cabinet or Stand

Options Include

  • HEPA filter
  • Sash Opening Wing Reduction Kits
  • Region-specific electrical plug configurations
  • Service fixtures

Standards Conformance and Regulations

  • SEFA 9, DHIII
  • SEFA 8, Cabinet Surface Finish Tests
  • MODIFIED ASHRAE 110
  • ANSI Z9.5-2011
  • AFNOR NF-X 15-211
  • ASTM E84-09C
  • UL Standard 61010-1
  • CAN/CSA C22.2 No. 61010-1

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Filtered Fume Hood
Coating Powder
Filter Type Carbon
Lighting Type LED
Material Powder-coated Steel
Product Line Protector Echo
Amperage 10 A
Certifications/Compliance UL 61010-1; CAN/CSA C22.2 No. 61010.1; ANSI Z9.5; SEFA 9, DH III; Modified ASHRAE 110; ASTM E84-09 C; AFNOR NF-X 15-211; SEFA 8, Cabinet Surface Finish Tests
Color Glacier White
Configuration Options 4 widths; 4 filter options; 115 V or 230 V; With or without service fixtures and electrical duplex; No windows, side only windows, or side and back windows
Depth (English) 31.3 in.
Depth (Metric) 95.8 cm
Depth (Metric) Interior 79.5 cm
For Use With (Application) General Chemistry
Height (English) 66.2 in.
Height (English) Sash Opening 16 in.
Height (Metric) 168.1 cm
Height (Metric) Sash Opening 40.6 cm
Hertz 50/60 Hz
Includes 2 fixtures, 2 electrical receptacles
Liner Material Chemical-resistant, Fiberglass-reinforced Composite
Receptacle Type GFCI Duplex
Voltage 115 V
Weight (English) 795 lb.
Weight (Metric) 360.6 kg
Width (English) 8 ft.
Width (Metric) 243.8 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Filters required (sold separately)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.