Learn More
Description
- These accessories are for use with Labconco Protector Echo and Airo Filtered Fume Hoods
- For all filters and prefilters: the number of filters/prefilters required depends on the width of the hood and if it is an initial order or a replacement order
Specifications
Specifications
| Efficiency | Compatible with 700+ Chemicals |
| Filter Type | Carbon |
| For Use With (Equipment) | Protector Echo Filtered Hood, Protector Airo |
| Height (English) | 4 in. |
| Weight (English) | 35 lb. |
| Weight (Metric) | 15.9 Kg |
| Length (English) | 16 in. |
| Depth (English) | 16 in. |
| Width (English) | 30 in. |
| Height (Metric) | 10.2 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
