Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Filtered Fume Hood Accessories
SDP

Catalog No. 13118005 Shop All Labconco Corporation Products
Change view
Click to view available options
Product Type:
Acid Prefilter
Acid Sensor
Ammonia Prefilter
Formaldehyde Sensor
HEPA Filter
Neutrodine Unisorb Filter
Standard Prefilter
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13-118-005 Acid Sensor
13-118-000 Neutrodine Unisorb Filter
13-118-001 HEPA Filter
13-118-002 Standard Prefilter
13-118-003 Acid Prefilter
13-118-004 Ammonia Prefilter
13-118-006 Formaldehyde Sensor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-118-005 Supplier Labconco™ Supplier No. 9577433
Add to Cart
Add to Cart

Filters and accessories for use with Protector Echo and Airo Filtered Fume Hoods.

  • These accessories are for use with Labconco Protector Echo and Airo Filtered Fume Hoods
  • For all filters and prefilters: the number of filters/prefilters required depends on the width of the hood and if it is an initial order or a replacement order
Neutrodine Unisorb molecular carbon filter for multi-purpose use with acids/bases/solvents, separated or combined. Compatible with 700+ chemicals.HEPA Filter, 99.995% efficient, H14 type.Replacement roughing prefilter, located in light box.Replacement acid roughing prefilter, located in light box. Treated for use with acids.Replacement ammonia roughing prefilter, located in light box. Treated for use with ammonia.Acid Gas sensor is required for proper hood function on models with acid sensor. Replacement is required after hood alarm alerts user that shelf-life has been met (approximately 2 years).Formaldehyde Gas Sensor is required for proper hood function on models with formaldehyde sensor. Replacement is required after hood alarm alerts user that shelf-life has been met (approximately 2 years).

Specifications

Filter Type None
For Use With (Equipment) Protector Echo Filtered Hood, Protector Airo
Height (English) 2 in.
Weight (English) 1 lb.
Weight (Metric) 0.5 Kg
Length (English) 2 in.
Depth (English) 2 in.
Width (English) 2 in.
Height (Metric) 5.1 cm
Depth (Metric) 5.1 cm
Length (Metric) 5.1 cm
Width (Metric) 5.1 cm
Product Type Acid Sensor
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.